- Flexcoil® Polyurethane Air Hose
- Blue
- 1/4" ID
- 10 ft Long
| O.D. | 0.375 in |
| Color | Blue |
| Fitting Type | (2) Swivel |
| Pressure @ Temp. | 125 psi @ 75 °F |
| Connection Type | Male/Male |
| Length | 10 ft |
| Tube Material | Polyurethane |
| Fitting Size | 1/4 in |
| I.D. | 1/4 in |
| Weight | 0.54 LB |

