- Flexcoil® Polyurethane Air Hose
- Transparent Blue
- 1/4" ID
- 20 ft Long
| I.D. | 1/4 in |
| Pressure @ Temp. | 125 psi @ 75 °F |
| Connection Type | Male/Male |
| Length | 20 ft |
| Fitting Size | 1/4 in |
| Fitting Type | (1) Swivel, (1) Rigid |
| O.D. | 0.375 in |
| Color | Transparent Blue |
| Tube Material | Polyurethane |
| Weight | 0.86 LB |

