- Flexcoil® Polyurethane Air Hose
- Transparent Blue
- 1/4" ID
- 50 ft Long
| Fitting Type | (2) Swivel |
| I.D. | 1/4 in |
| Length | 50 ft |
| O.D. | 0.375 in |
| Tube Material | Polyurethane |
| Color | Transparent Blue |
| Pressure @ Temp. | 125 psi @ 75 °F |
| Fitting Size | 1/4 in |
| Connection Type | Male/Male |
| Weight | 1.96 LB |

