- Flexcoil® Polyurethane Air Hose
- Yellow
- 5/16" ID
- 20 ft Long
| Length | 20 ft |
| Pressure @ Temp. | 125 psi @ 75 °F |
| Connection Type | Male/Male |
| Tube Material | Polyurethane |
| Color | Yellow |
| I.D. | 5/16 in |
| O.D. | 0.46875 in |
| Fitting Type | (2) Swivel |
| Fitting Size | 1/4 in |
| Weight | 1.18 LB |

