- Nitrile Blend Hose
- Blue
- 1/4" ID
- 100" Long
| I.D. | 1/4 in |
| Pressure @ Temp. | 300 psi @ 70 °F |
| Tube Material | Nitrile |
| O.D. | 0.53125 in |
| Operating Temp. | -40 °F [Min], 180 °F [Max] |
| Color | Blue |
| Reinforcement | Braided Cord |
| Length | 100 in |
| Weight | 9.22 LB |
| I.D. | 1/4 in |
| Pressure @ Temp. | 300 psi @ 70 °F |
| Tube Material | Nitrile |
| O.D. | 0.53125 in |
| Operating Temp. | -40 °F [Min], 180 °F [Max] |
| Color | Blue |
| Reinforcement | Braided Cord |
| Length | 100 in |
| Weight | 9.22 LB |