- Stowaway™ Heavy-Duty Nylon Air Hose
- Blue
- 1/4" ID
- 25 ft Long
| Type | 2 Rigid |
| Fitting Size | 1/4 in |
| Color | Blue |
| Fitting Type | (2) Rigid |
| I.D. | 1/4 in |
| Length | 25 ft |
| Tube Material | Nylon |
| Connection Type | Male/Male |
| Weight | 0.6 LB |
| Type | 2 Rigid |
| Fitting Size | 1/4 in |
| Color | Blue |
| Fitting Type | (2) Rigid |
| I.D. | 1/4 in |
| Length | 25 ft |
| Tube Material | Nylon |
| Connection Type | Male/Male |
| Weight | 0.6 LB |