- Stowaway™ Heavy-Duty Nylon Air Hose
- Blue
- 3/8" ID
- 25 ft Long
| Connection Type | Male/Male |
| Color | Blue |
| Length | 25 ft |
| Tube Material | Nylon |
| Fitting Size | 3/8 in |
| I.D. | 3/8 in |
| Type | 2 Rigid |
| Fitting Type | (2) Rigid |
| Weight | 1.64 LB |
| Connection Type | Male/Male |
| Color | Blue |
| Length | 25 ft |
| Tube Material | Nylon |
| Fitting Size | 3/8 in |
| I.D. | 3/8 in |
| Type | 2 Rigid |
| Fitting Type | (2) Rigid |
| Weight | 1.64 LB |