- Safety Excess Flow Check Valve
- Aluminum
- 3/8 in Inlet
- 3/8 in Outlet
| Inlet Size | 3/8 in |
| Outlet Size | 0.375 in |
| Inlet Type | Female Thread |
| Type | Check Valve |
| Outlet Type | Female Thread |
| Body Material | Aluminum |
| Weight | 0.34 LB |
| Inlet Size | 3/8 in |
| Outlet Size | 0.375 in |
| Inlet Type | Female Thread |
| Type | Check Valve |
| Outlet Type | Female Thread |
| Body Material | Aluminum |
| Weight | 0.34 LB |