- 12/3 AWG
- 25 ft
- 15.00 A
- 125.00 VAC
applications
- Industrial and construction jobsite power where you require tough, durable extension cords
features
- Lightweight and stays flexible to -67 °F
- Rugged T-Prene® insulation provides superior resistance to abrasion, ozone, oil, grease and chemicals
- Reinforced blades help prevent accidental bending or breaking
- Heavy-duty strain relief protects electrical connections resulting in longer cord life
- Outer jacket is flame retardant and water-resistant
- Power indicator light in the female receptacle to show that the power is on
compliances
- 0
| Withstanding Voltage | 300 V |
| Resistance | Oil Resistant, Weather Resistant, Chemical |
| Cord Type | SJEOW |
| Amps | 15 A |
| AWG | 12/3 |
| Color | Yellow |
| No. of Outlets | 1 |
| Operating Temp. | -67 °F [Min] |
| Length | 25 ft |
| Weight | 3.25 LB |

