- Generator Adapter & Cordset
- 3 ft
- 12/4 AWG
features
- Jobsite tough, flexible cord jackets provide excellent durability
- Clear lighted female ends provide power indication
- Convert standard generator NEMA configurations to receptacles useable for power tools
| Cord Type | STOW |
| Length | 3 ft |
| Packing Type | Hand Pack Box |
| NEMA/IEC Configuration | L14-20P to 12/3 (2) Lighted 5-20R |
| AWG | 12/4 |
| Weight | 2.15 LB |

