- Generator Adapter & Cordset
- 3 ft
- 10/4 AWG
features
- Jobsite tough, flexible cord jackets provide excellent durability
- Clear lighted female ends provide power indication
- Convert standard generator NEMA configurations to receptacles useable for power tools
| Packing Type | Hand Pack Box |
| Cord Type | STOW |
| AWG | 10/4 |
| NEMA/IEC Configuration | L14-30P to 10/3 (2) Lighted 5-20R |
| Length | 3 ft |
| Weight | 0.0 LB |

