- X-Treme Box® Power Center
features
- It utilizes the most advanced GFCI technology to provide you with a rugged, practical and economical power distribution center that virtually eliminates the possibility of electrical shock
- Offers GFCI open neutral, and over-voltage protection
- Several boxes can be run in series before a significant drop in voltage occurs
| Power Outlets | (1) 50A 125/250V, (1) 30A 250V, (6) 20A 125V |
| Power Outlet Style | 50A-California Receptacle w/Cover, 30A-Locking Receptacle w/Cover, 20A-Straight Blade Receptacle w/Cover |
| Power Inlet | 50A 125/250V |
| Power Inlet Style | California Flanged Covered |
| Material | Carbon Steel |
| Weight | 16.9 LB |

