- 16/3 AWG
- 50 ft
- 13.00 A
- 125.00 VAC
- Orange
features
- Clear ends and a power indicator light in the female end
- Water-resistant
- Weather-resistant
| Resistance | Oil Resistant, Weather Resistant |
| Operating Temp. | -40 °F [Min], 140 °F [Max] |
| Amps | 13 A |
| Color | Orange |
| Cord Type | SJTW |
| AWG | 16/3 |
| No. of Outlets | 1 |
| Length | 50 ft |
| Weight | 2.0 LB |

