- 14/3 AWG
- 25 ft
- 15.00 A
- 125.00 VAC
- Orange
features
- Clear ends and a power indicator light in the female end
- Water-resistant
- Weather-resistant
| Amps | 15 A |
| Operating Temp. | -40 °F [Min], 140 °F [Max] |
| AWG | 14/3 |
| Length | 25 ft |
| Cord Type | SJTW |
| No. of Outlets | 1 |
| Resistance | Weather Resistant, Water Resistant |
| Color | Orange |
| Weight | 2.33 LB |

