- 14/3 AWG
- 100 ft
- 15.00 A
- 125.00 VAC
- Yellow/Blue
features
- Locks cord to any other cord or tool
| Resistance | Water, Weather |
| Cord Type | SJTW |
| Amps | 15 A |
| Withstanding Voltage | 300 V |
| No. of Outlets | 1 |
| Packing Type | Box |
| Operating Temp. | -40 °F [Min], 140 °F [Max] |
| Length | 100 ft |
| NEMA/IEC Configuration | 5-15P to Lighted, Locking 5-15R |
| AWG | 14/3 |
| Color | Yellow/Blue |
| Weight | 9.59 LB |

