- 14/3 AWG
- 50 ft
- 15.00 A
- 125.00 VAC
- Blue
features
- Clear ends and a power indicator light in the female end
- Water-resistant
- Weather-resistant
| Amps | 15 A |
| AWG | 14/3 |
| Cord Type | SJTW |
| No. of Outlets | 1 |
| Operating Temp. | -45 °F [Min] |
| Color | Blue |
| Length | 50 ft |
| Resistance | Weather Resistant, Water Resistant |
| Weight | 1.4 LB |

