- 12/3 AWG
- 50 ft
- Red w/White Stripe
features
- Clear molded ends feature a power indicator light
- Neon stripe cords help to easily identify cords on job
| Cord Type | SJTW |
| Length | 50 ft |
| AWG | 12/3 |
| Color | Red w/ White Stripe |
| Weight | 0.0 LB |
| Cord Type | SJTW |
| Length | 50 ft |
| AWG | 12/3 |
| Color | Red w/ White Stripe |
| Weight | 0.0 LB |