- 12/3 AWG
- 50 ft
- 15.00 A
- 125.00 VAC
- Orange
features
- Clear ends and a power indicator light in the female end
- Water-resistant
- Weather-resistant
| Resistance | Weather Resistant, Water Resistant |
| Color | Orange |
| Operating Temp. | -40 °F [Min], 140 °F [Max] |
| Amps | 15 A |
| Cord Type | STW |
| Length | 50 ft |
| No. of Outlets | 1 |
| AWG | 12/3 |
| Weight | 11.75 LB |

