- 12/3 AWG
- 100 ft
- 15.00 A
- 125.00 VAC
- Yellow
features
- Clear ends and a power indicator light in the female end
- Water-resistant
- Weather-resistant
compliances
- 0
| AWG | 12/3 |
| Operating Temp. | -40 °F [Min], 140 °F [Max] |
| Cord Type | SJTW |
| Color | Yellow |
| Length | 100 ft |
| Amps | 15 A |
| No. of Outlets | 1 |
| Weight | 12.3 LB |

