- Ground Fault Circuit Interrupter
- 12/3 AWG
- 15.00 A
| Conductor Size | 12/3 AWG |
| Power @ Voltage | 1800.00 W @ 120.00 VAC |
| Type | Adapter Cord |
| Amps Rating | 15.00 A |
| Function | GFCI |
| Weight | 0.5 LB |
| Conductor Size | 12/3 AWG |
| Power @ Voltage | 1800.00 W @ 120.00 VAC |
| Type | Adapter Cord |
| Amps Rating | 15.00 A |
| Function | GFCI |
| Weight | 0.5 LB |