- Ground Fault Circuit Interrupter
- 12/3 AWG
- 15.00 A
features
- 30 A relay
| Length | 2 1/2 ft |
| Conductor Size | 12/3 AWG |
| Cord Type | SEOW |
| Function | GFCI |
| Power @ Voltage | 1800.00 W @ 120.00 VAC |
| Amps Rating | 15.00 A |
| No. of Outlets | 3 |
| Type | Extension Cord |
| Weight | 2.0 LB |
| Length | 2 1/2 ft |
| Conductor Size | 12/3 AWG |
| Cord Type | SEOW |
| Function | GFCI |
| Power @ Voltage | 1800.00 W @ 120.00 VAC |
| Amps Rating | 15.00 A |
| No. of Outlets | 3 |
| Type | Extension Cord |
| Weight | 2.0 LB |