- 10/3 AWG
- 3 ft
- 15.00 A
- 125.00 VAC
- Yellow
| Color | Yellow |
| No. of Outlets | 2 |
| NEMA/IEC Configuration | L5-30P to Lighted (2) 5-20R |
| AWG | 10/3 |
| Function | GFCI |
| Length | 3 ft |
| Resistance | Water, Weather |
| Cord Type | SJTW |
| Withstanding Voltage | 300 V |
| Operating Temp. | -40 °F [Min], 140 °F [Max] |
| Amps | 15 A |
| Packing Type | Sleeve |
| Weight | 0.0 LB |

