- 12/3 AWG
- 2 ft
- 15.00 A
- 125.00 VAC
- Yellow
| Amps | 15 A |
| Resistance | Chemical, Oil Resistant, Weather Resistant |
| Color | Yellow |
| Operating Temp. | -67 °F [Min] |
| Cord Type | SEOW |
| Withstanding Voltage | 600 V |
| No. of Outlets | 3 |
| Length | 2 ft |
| AWG | 12/3 |
| Weight | 0.84 LB |
| Amps | 15 A |
| Resistance | Chemical, Oil Resistant, Weather Resistant |
| Color | Yellow |
| Operating Temp. | -67 °F [Min] |
| Cord Type | SEOW |
| Withstanding Voltage | 600 V |
| No. of Outlets | 3 |
| Length | 2 ft |
| AWG | 12/3 |
| Weight | 0.84 LB |