- 12/3 AWG
- 25 ft
- 15.00 A
- 125.00 VAC
- Yellow
| Resistance | Chemical, Oil Resistant, Weather Resistant |
| Withstanding Voltage | 300 V |
| AWG | 12/3 |
| Length | 25 ft |
| Color | Yellow |
| Operating Temp. | -67 °F [Min] |
| No. of Outlets | 3 |
| Cord Type | SJEOW |
| Amps | 15 A |
| Weight | 3.53 LB |
| Resistance | Chemical, Oil Resistant, Weather Resistant |
| Withstanding Voltage | 300 V |
| AWG | 12/3 |
| Length | 25 ft |
| Color | Yellow |
| Operating Temp. | -67 °F [Min] |
| No. of Outlets | 3 |
| Cord Type | SJEOW |
| Amps | 15 A |
| Weight | 3.53 LB |