- 14/3 AWG
- 15 ft
- 15.00 A
- 125.00 VAC
- Beige
| AWG | 14/3 |
| No. of Outlets | 1 |
| Length | 15 ft |
| Color | Beige |
| Cord Type | SPT-3 |
| Withstanding Voltage | 300 V |
| Amps | 15 A |
| Weight | 1.61 LB |
| AWG | 14/3 |
| No. of Outlets | 1 |
| Length | 15 ft |
| Color | Beige |
| Cord Type | SPT-3 |
| Withstanding Voltage | 300 V |
| Amps | 15 A |
| Weight | 1.61 LB |