- 12/3 AWG
- 6 ft
- 15.00 A
- 125.00 VAC
- Orange
| No. of Outlets | 4 |
| Resistance | Chemical, Oil Resistant |
| AWG | 12/3 |
| Withstanding Voltage | 300 V |
| Amps | 15 A |
| Color | Orange |
| Length | 6 ft |
| Cord Type | SJTW |
| Weight | 1.59 LB |
| No. of Outlets | 4 |
| Resistance | Chemical, Oil Resistant |
| AWG | 12/3 |
| Withstanding Voltage | 300 V |
| Amps | 15 A |
| Color | Orange |
| Length | 6 ft |
| Cord Type | SJTW |
| Weight | 1.59 LB |