- 12/3 AWG
- 100 ft
- 15.00 A
- 125.00 VAC
- Yellow
| AWG | 12/3 |
| Resistance | Weather Resistant |
| Withstanding Voltage | 300 V |
| Amps | 15 A |
| Operating Temp. | -40 °F [Min], 140 °F [Max] |
| Length | 100 ft |
| No. of Outlets | 3 |
| Color | Yellow |
| Cord Type | SJTW |
| Weight | 4.0 LB |
| AWG | 12/3 |
| Resistance | Weather Resistant |
| Withstanding Voltage | 300 V |
| Amps | 15 A |
| Operating Temp. | -40 °F [Min], 140 °F [Max] |
| Length | 100 ft |
| No. of Outlets | 3 |
| Color | Yellow |
| Cord Type | SJTW |
| Weight | 4.0 LB |