- Power Station™ Multiple Outlet Metal Strips
- 14/3 AWG
- 125 V
- 15.00 A
| No. of Outlets | 6 |
| Cord Type | SJT |
| Length | 6 in |
| Conductor Size | 14/3 AWG |
| Amps Rating | 15.00 A |
| Weight | 2.0 LB |
| No. of Outlets | 6 |
| Cord Type | SJT |
| Length | 6 in |
| Conductor Size | 14/3 AWG |
| Amps Rating | 15.00 A |
| Weight | 2.0 LB |