Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Coleman Cable Inc.172-04633

172-04633

Luma-Site® Cord Reels w/ Trinector End
Item #101599293
  • 16/3 AWG
  • 30 ft
  • 10.00 A
  • 125.00 V
  • Black
Coleman Cable Inc.172-04633
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 16/3 AWG
  • 30 ft
  • 10.00 A
  • 125.00 V
  • Black
Color Black
Cord Type SJT
Amps 10 A
Type Power Block
AWG 16/3
Length 30 ft
Weight 8.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison