- 12/3 AWG
- 50 ft
- Yellow
applications
- Tool Repair Areas, Rental Repairs, Industrial Plants
features
- Illuminated Tri-Source
- Cord pulls out to desired length, locks and automatically retracts with a slight pull of the cord
- Circuit breaker with reset button
- Impact resistant ABS plastic housing
- Quick detach mounting bracket
| Color | Yellow |
| Length | 50 ft |
| No. of Outlets | 3 |
| AWG | 12/3 |
| Cord Type | SJTW |
| Weight | 15.67 LB |

