- Trouble Light
- 18/2 AWG
- 125 VAC
- 10.00 A
| Power Source | AC Network |
| Bulb Type | Incandescent |
| Cord Color | Orange |
| Amps | 10 A |
| Guard Material | Polyproylene |
| Cord Length | 25 ft |
| Cord Type | SJT |
| AWG | 18/2 |
| Weight | 1.75 LB |
| Power Source | AC Network |
| Bulb Type | Incandescent |
| Cord Color | Orange |
| Amps | 10 A |
| Guard Material | Polyproylene |
| Cord Length | 25 ft |
| Cord Type | SJT |
| AWG | 18/2 |
| Weight | 1.75 LB |