- Trouble Light
- 18/3 AWG
- 125 VAC
- 10.00 A
| Bulb Type | Incandescent |
| Power Source | AC Network |
| Cord Length | 25 ft |
| Guard Material | Metal |
| Amps | 10 A |
| No. of Outlets | 1 |
| Cord Color | Orange |
| Cord Type | SJT |
| AWG | 18/3 |
| Weight | 1.33 LB |
| Bulb Type | Incandescent |
| Power Source | AC Network |
| Cord Length | 25 ft |
| Guard Material | Metal |
| Amps | 10 A |
| No. of Outlets | 1 |
| Cord Color | Orange |
| Cord Type | SJT |
| AWG | 18/3 |
| Weight | 1.33 LB |