- Trouble Light
- 18/3 AWG
- 125 VAC
- 10.00 A
| Amps | 10 A |
| Cord Length | 25 ft |
| Bulb Type | Incandescent |
| Power Source | AC Network |
| Cord Type | SJEO |
| AWG | 18/3 |
| Guard Material | Plastic-Coated Metal |
| Cord Color | Black |
| Weight | 1.5 LB |
| Amps | 10 A |
| Cord Length | 25 ft |
| Bulb Type | Incandescent |
| Power Source | AC Network |
| Cord Type | SJEO |
| AWG | 18/3 |
| Guard Material | Plastic-Coated Metal |
| Cord Color | Black |
| Weight | 1.5 LB |