- Trouble Light
- 16/3 AWG
- 125 VAC
- 13.00 A
| No. of Outlets | 1 |
| Power Source | AC Network |
| Cord Type | SJT |
| Cord Length | 50 ft |
| AWG | 16/3 |
| Cord Color | Orange |
| Amps | 13 A |
| Guard Material | Metal |
| Bulb Type | Incandescent |
| Weight | 3.86 LB |
| No. of Outlets | 1 |
| Power Source | AC Network |
| Cord Type | SJT |
| Cord Length | 50 ft |
| AWG | 16/3 |
| Cord Color | Orange |
| Amps | 13 A |
| Guard Material | Metal |
| Bulb Type | Incandescent |
| Weight | 3.86 LB |