Coleman Cable Inc.
172-05570
Luma-Site® Cord Reels w/ Trouble Light & Outlet In Handle
Item #104664393
- Luma-Site® Cord Reel w/Trouble Light and Outlet In Handle
- 16/3 AWG
- 125 VAC
- 10.00 A
| AWG | 16/3 |
| Cord Length | 30 ft |
| Power Source | AC Network |
| Guard Material | Metal |
| Amps | 10 A |
| Cord Color | Black |
| No. of Outlets | 1 |
| Bulb Type | Incandescent |
| Weight | 8.75 LB |
