- Polar/Solar® Trouble Light
- 14/3 AWG
- 125 VAC
- 15.00 A
| Cord Length | 50 ft |
| Cord Type | SJEO |
| Guard Material | Vinyl-Coated Metal |
| AWG | 14/3 |
| Bulb Type | Incandescent |
| Amps | 15 A |
| Power Source | AC Network |
| Cord Color | Yellow |
| Weight | 4.83 LB |
| Cord Length | 50 ft |
| Cord Type | SJEO |
| Guard Material | Vinyl-Coated Metal |
| AWG | 14/3 |
| Bulb Type | Incandescent |
| Amps | 15 A |
| Power Source | AC Network |
| Cord Color | Yellow |
| Weight | 4.83 LB |