- Polar/Solar® Trouble Light
- 16/3 AWG
- 125 VAC
- 13.00 A
| AWG | 16/3 |
| Cord Color | Yellow |
| Guard Material | Vinyl-Coated Metal |
| Cord Length | 25 ft |
| Bulb Type | Incandescent |
| Amps | 13 A |
| Cord Type | SJEO |
| Power Source | AC Network |
| Weight | 2.33 LB |
| AWG | 16/3 |
| Cord Color | Yellow |
| Guard Material | Vinyl-Coated Metal |
| Cord Length | 25 ft |
| Bulb Type | Incandescent |
| Amps | 13 A |
| Cord Type | SJEO |
| Power Source | AC Network |
| Weight | 2.33 LB |