- Fluorescent Work Light
- 18/2 AWG
- 125 VAC
- 7.00 A
| Amps | 7 A |
| Cord Length | 15 ft |
| Watt Rating | 13 W |
| Bulb Type | Fluorescent |
| AWG | 18/2 |
| Cord Type | SJT |
| Cord Color | Yellow |
| Power Source | AC Network |
| Weight | 3.0 LB |
| Amps | 7 A |
| Cord Length | 15 ft |
| Watt Rating | 13 W |
| Bulb Type | Fluorescent |
| AWG | 18/2 |
| Cord Type | SJT |
| Cord Color | Yellow |
| Power Source | AC Network |
| Weight | 3.0 LB |