- Replacement Female Connector
- Receptacle
| Type | Receptacle |
| No. of Contacts @ Termination Size | 3 @ 12.000 AWG |
| Shell Material | Vinyl |
| Color | Yellow |
| Weight | 0.05 LB |
| Type | Receptacle |
| No. of Contacts @ Termination Size | 3 @ 12.000 AWG |
| Shell Material | Vinyl |
| Color | Yellow |
| Weight | 0.05 LB |