- Fluorescent Work Light
- 16/3 AWG
- 125 VAC
- 13.00 A
| Bulb Type | Fluorescent |
| Cord Length | 15 ft |
| Cord Color | Black |
| AWG | 16/3 |
| Power Source | AC Network |
| Amps | 13 A |
| Cord Type | SJT |
| Weight | 3.25 LB |
| Bulb Type | Fluorescent |
| Cord Length | 15 ft |
| Cord Color | Black |
| AWG | 16/3 |
| Power Source | AC Network |
| Amps | 13 A |
| Cord Type | SJT |
| Weight | 3.25 LB |