- Cord-O-Lite™ Temporary Lighting
- 12/3 AWG
- 125 VAC
- 15.00 A
| Cord Color | Yellow |
| Cord Length | 100 ft |
| Current Input @ Voltage | 15.0 A @ 125 VAC |
| Watt Rating | 150 W |
| Cord Type | SJTW |
| Resistance | Weather Resistant |
| AWG | 12/3 |
| Bulb Type | Incandescent |
| Jacket Material | Thermoplastic |
| No. of Sockets | 10 |
| Cover Material | Plastic |
| Power Source | AC Network |
| Type | Festoon Light |
| Amps | 15 A |
| Weight | 5.23 LB |

