- Premium Series Halogen Light
features
- Large light head and hinged face frame for easy bulb changing
- Extra bulb storage tube w/extra bulb
includes
- Telescoping tripod base
| Watt Rating | 500 W |
| Color | Orange |
| Style | Double Head Tripod |
| Weight | 10.12 LB |
| Watt Rating | 500 W |
| Color | Orange |
| Style | Double Head Tripod |
| Weight | 10.12 LB |