- Luma-Site™ Halogen Lighting
- Halogen
- 500 W
includes
- Adjustable pivot handle
- Hand held base
| Bulb Type | Halogen |
| Cord Length | 3 ft |
| Watt Rating | 500 W |
| Watts | 500 W |
| Power Source | AC Network |
| Guard Material | Metal |
| Weight | 5.0 LB |
| Bulb Type | Halogen |
| Cord Length | 3 ft |
| Watt Rating | 500 W |
| Watts | 500 W |
| Power Source | AC Network |
| Guard Material | Metal |
| Weight | 5.0 LB |