- Luma-Site™ Halogen Lighting
- Halogen
- 1,000 W
includes
- Two pivoting heads
- Separate on/off power switches for each fixture
- Tri-pod
| Power Source | AC Network |
| Watts | (2) 500 W |
| Bulb Type | Halogen |
| Guard Material | Metal |
| Watt Rating | 1000 W |
| Cord Length | 7 ft |
| Weight | 17.0 LB |

