- Luma-Site™ Halogen Lighting
- Halogen
- 500 W
includes
- Hand held base
- Tri-pod
| Bulb Type | Halogen |
| Guard Material | Metal |
| Cord Length | 8 ft |
| Watt Rating | 500 W |
| Power Source | AC Network |
| Weight | 13.1 LB |
| Bulb Type | Halogen |
| Guard Material | Metal |
| Cord Length | 8 ft |
| Watt Rating | 500 W |
| Power Source | AC Network |
| Weight | 13.1 LB |