- Booster Cable
- 500 A
- 4/1 AWG
- 16 ft Long
- Black
features
- No-Tangle™ booster cable
- T-Prene® jacket remains flexible even in extreme cold temperatures
- Wire jacket material is oil-, chemical- and water-resistant
- Clamps manufactured from tough zinc-plated steel with serrated jaws
- 500 A rated parrot jaw clamps with non-slip vinyl coated hand grips
- Engineered specifically for the needs of the professional mechanic
- Made in USA
- SAE standard
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Amps | 500 A |
| Cord Color | Black |
| Length | 16 ft |
| Conductor Size | 4/1 AWG |
| Weight | 9.5 LB |

