- Booster Cable
- 500 A
- 2/1 AWG
- 20 ft Long
- Black
features
- Engineered specifically for the needs of the professional mechanic
- Features 500 A rated parrot jaw clamps
- Clamps are rugged steel with copper clad jaws and non-slip vinyl coated grips
- Tangle-free operation
- Made in USA
| Amps | 500 A |
| Length | 20 ft |
| Cord Color | Black |
| Conductor Size | 2/1 AWG |
| Weight | 14.0 LB |

