Skip to content Skip to navigation menu
Coleman Cable Inc.172-08862

172-08862

Ultra-Heavy-Duty Booster Cable
Item #104664787
  • Heavy Duty Booster Cable
  • 2 AWG
  • 500 A Clamp Rating
  • 25 ft Long
Coleman Cable Inc.172-08862
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Heavy Duty Booster Cable
  • 2 AWG
  • 500 A Clamp Rating
  • 25 ft Long
Cable/Wire Size 2 AWG
Amps 500 A
Length 25 ft
Weight 13.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison