- 12/3 AWG
- 2 ft
- 600.00 V
- Yellow
features
- Converts a standard 15amp receptacle to two receptacles
| Color | Yellow |
| Cord Type | STW |
| No. of Outlets | 2 |
| Length | 2 ft |
| AWG | 12/3 |
| Weight | 0.52 LB |
| Color | Yellow |
| Cord Type | STW |
| No. of Outlets | 2 |
| Length | 2 ft |
| AWG | 12/3 |
| Weight | 0.52 LB |