- 12/3 AWG
- 9 in
- Yellow
features
- Converts a standard 15 A grounded receptacle to 20 A twist-lock receptacle
| Length | 9 in |
| Color | Yellow |
| NEMA/IEC Configuration | 5-15P to L5-20R Locking "Dog Bone" Adapter |
| AWG | 12/3 |
| No. of Outlets | 1 |
| Cord Type | STW |
| Weight | 1.0 LB |
| Length | 9 in |
| Color | Yellow |
| NEMA/IEC Configuration | 5-15P to L5-20R Locking "Dog Bone" Adapter |
| AWG | 12/3 |
| No. of Outlets | 1 |
| Cord Type | STW |
| Weight | 1.0 LB |